KA34
Burndy Terminals, KA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KA34

Burndy Terminals, KA Series
In stock
Item Number
KA34
MFG Item Number
KA34
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, KA Series
Item #
KA34
BOX LUG, AL, 4AWG - 500MCM STRANDED

KA Series Information

Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KA34
Item Number KA34
Manufacturer Burndy
Product Series KA
Family Series Burndy Terminals, KA Series
Min Conductor Range 4/0 AWG
Max Conductor Range 500 kcmil
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.68 lbs
Gross Weight 0.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved