KKA31U2N
Burndy Terminals, KKA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KKA31U2N

Burndy Terminals, KKA Series
In stock
Item Number
KKA31U2N
MFG Item Number
KKA31U2N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, KKA Series
Item #
KKA31U2N
BOX LUG, AL, 6AWG - 350MCM STRANDED

KKA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KKA31U2N
Item Number KKA31U2N
Manufacturer Burndy
Product Series KKA
Family Series Burndy Terminals, KKA Series
Min Conductor Range 6 AWG
Max Conductor Range 350 kcmil
Number of Holes 1
Number of Conductors 1
Material/Composition Aluminum Alloy
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.45 lbs
Gross Weight 0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved