KLU35
Burndy Terminals, KLU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLU35

Burndy Terminals, KLU Series
In stock
Item Number
KLU35
MFG Item Number
KLU35
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, KLU Series
Item #
KLU35
SCRULUG 14-6AWG SIZE 10

KLU Series Information

High copper alloy terminal with offset tongue for joining a wide range of cable to equipment pads or bar. Easy to install with screwdriver or wrench. Connector is reusable. Plain copper finish.
  • Convenient range taking design
  • High conductivity copper alloy
  • Compact design
  • Slot Robertson screw, hex head, hex socket bolt

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLU35
Item Number KLU35
Manufacturer Burndy
Product Series KLU
Family Series Burndy Terminals, KLU Series
Min Conductor Range 14 AWG
Max Conductor Range 6 AWG
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
Approvals UL
RoHS Compliant Yes
Net Weight 0.0013 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved