KS17
Burndy Connectors, KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KS17

Burndy Connectors, KS Series
In stock
Item Number
KS17
MFG Item Number
KS17
Series
KS17 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, KS Series
Item #
KS17
Split Bolt,Servit,#8 Stranded to #6

KS Series Information

Compact, high strength, high copper alloy SERVIT® split‑bolt has free‑running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors. Type KS‑3 accommodates 3 maximum size conductors.

Specifications

Specifications
Manufacturer Part Number KS17
Item Number KS17
Manufacturer Burndy
Product Series KS
Family Series Burndy Connectors, KS Series
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 8 str.-6 sol.
Cond. Max Main/Min Tap 14 str.
Approvals CSA, UL
Net Weight 0.048 lbs
Gross Weight 0.048 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved