YA28L56
Burndy Terminals, YA-L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YA28L56

Burndy Terminals, YA-L Series
In stock
Item Number
YA28L56
MFG Item Number
YA28L56
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YA-L Series
Item #
YA28L56
4/0 CU 1-HOLE SHORT 3/4

YA-L Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YA28L56
Item Number YA28L56
Manufacturer Burndy
Product Series YA-L
Family Series Burndy Terminals, YA-L Series
Terminal Type Barrel - Standard
Wire Size 4/0 AWG
Wire Size (AWG) 4/0 AWG
Volts 600 V
Insulated Non-Insulated
Color Purple
Terminal Material Copper
Plating Material Electro-Tin
Stud Size 3/4 "
Wire Strip Length 1.125 "
Tongue Width 1.05 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0.698 lbs
Gross Weight 0.698 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved