YA292LN
Burndy Terminals, YA-2LN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YA292LN

Burndy Terminals, YA-2LN Series
In stock
Item Number
YA292LN
MFG Item Number
YA292LN
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YA-2LN Series
Item #
YA292LN
250 CU 2-HOLE SHORT NEMA

YA-2LN Series Information

  • Two Hole Hylug™
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry
  • Electro‑Tin Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YA292LN
Item Number YA292LN
Manufacturer Burndy
Product Series YA-2LN
Family Series Burndy Terminals, YA-2LN Series
Terminal Type Barrel - Standard, Two Hole
Wire Size 250 kcmil
Wire Size (kcmil) 250 kcmil
Volts 600 V
Insulated Non-Insulated
Color Yellow
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 1.75
Wire Strip Length 1.125 "
Tongue Width 1.11 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0138 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved