YA32LNT38
Burndy Terminals, YA-L-NT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YA32LNT38

Burndy Terminals, YA-L-NT Series
In stock
Item Number
YA32LNT38
MFG Item Number
YA32LNT38
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YA-L-NT Series
Item #
YA32LNT38
HYLUG-400KCMIL-NARROW-3/

YA-L-NT Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window
  • Narrow Tongue

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YA32LNT38
Item Number YA32LNT38
Manufacturer Burndy
Product Series YA-L-NT
Family Series Burndy Terminals, YA-L-NT Series
Terminal Type Barrel - Standard, Narrow Tongue
Wire Size 400 kcmil
Wire Size (kcmil) 400 kcmil
Volts 600 V
Insulated Non-Insulated
Color Blue
Terminal Material Copper
Plating Material Electro-Tin
Wire Strip Length 1.25 "
Tongue Width 0.96 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0131 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved