The store will not work correctly when cookies are disabled.
YA382LN
Burndy Terminals, YA-2LN Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
YA-2LN Series Information
- Two Hole Hylug™
- UL and CSA Approved
- Inspection Window
- Beveled Entry
- Electro‑Tin Plated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
YA382LN |
Item Number |
YA382LN |
Manufacturer |
Burndy |
Product Series |
YA-2LN |
Family Series |
Burndy Terminals, YA-2LN Series |
Terminal Type |
Barrel - Standard, Two Hole |
Wire Size |
700 kcmil |
Wire Size (kcmil) |
700 kcmil |
Volts |
600 V |
Insulated |
Non-Insulated |
Color |
Pink |
Terminal Material |
Copper |
Plating Material |
Electro-Tin |
Stud Size |
1/2 " |
Stud Spacing |
1.75 |
Wire Strip Length |
1.9375 " |
Tongue Width |
1.81 " |
Max Temp |
194 °F |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved