YA402LN
Burndy Terminals, YA-2LN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YA402LN

Burndy Terminals, YA-2LN Series
In stock
Item Number
YA402LN
MFG Item Number
YA402LN
Series
YA402LN is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YA-2LN Series
Item #
YA402LN
HYLUG - 800MCM - NEMA

YA-2LN Series Information

  • Two Hole Hylug™
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry
  • Electro‑Tin Plated

Specifications

Specifications
Manufacturer Part Number YA402LN
Item Number YA402LN
Manufacturer Burndy
Product Series YA-2LN
Family Series Burndy Terminals, YA-2LN Series
Terminal Type Barrel - Standard, Two Hole
Wire Size 800 kcmil
Wire Size (kcmil) 800 kcmil
Volts 600 V
Insulated Non-Insulated
Color Orange
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 1.75
Wire Strip Length 1.9375 "
Tongue Width 1.98 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved