YA4CLNT10
Burndy Terminals, YA-L-NT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YA4CLNT10

Burndy Terminals, YA-L-NT Series
In stock
Item Number
YA4CLNT10
MFG Item Number
YA4CLNT10
Series
This item cannot be canceled or returned
YA4CLNT10 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YA-L-NT Series
Item #
YA4CLNT10
HYLUG (NARROW TONGUE)

YA-L-NT Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window
  • Narrow Tongue

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YA4CLNT10
Item Number YA4CLNT10
Manufacturer Burndy
Product Series YA-L-NT
Family Series Burndy Terminals, YA-L-NT Series
Terminal Type Barrel - Standard, Narrow Tongue
Wire Size 4 AWG
Wire Size (AWG) 4 AWG
Volts 600 V
Insulated Non-Insulated
Color Gray
Terminal Material Copper
Plating Material Electro-Tin
Wire Strip Length 0.875 "
Tongue Width 0.4 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved