YA6CL6
Burndy Terminals, YA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YA6CL6

Burndy Terminals, YA Series
In stock
Item Number
YA6CL6
MFG Item Number
YA6CL6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YA Series
Item #
YA6CL6
Ring Terminal, 1/2in. Stud, 6AWG,

YA Series Information

  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness.
  • Barrel diameter closely matches commercial (code) cable and Navy cable diameters.
  • Electro‑tin plated. Electro‑lead plated with Burndy's proprietary brite finish.

The HYLUG™ terminals require simple cable preparation for an easily installed permanent and inspectable cable termination. The terminals are listed by UL (UL STD. 486A) and CSA certified to 600 volts, when applied with the proper tool and die combination.

  • Internally beveled barrel end provides easy cable insertion.
  • Each connector is clearly marked with the wire size and type, die index, and color coding.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YA6CL6
Item Number YA6CL6
Manufacturer Burndy
Product Series YA
Family Series Burndy Terminals, YA Series
Terminal Type Ring
Wire Size 6 AWG
Wire Size (AWG) 6 AWG
Insulated Non-Insulated
Color Blue
Terminal Material Copper
Plating Material Tin
Stud Size 1/2 "
Wire Strip Length 0.625 "
Tongue Width 0.75 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved