YA6CLNT6
Burndy Terminals, YA-L-NT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YA6CLNT6

Burndy Terminals, YA-L-NT Series
In stock
Item Number
YA6CLNT6
MFG Item Number
YA6CLNT6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YA-L-NT Series
Item #
YA6CLNT6
#6,SHORT,#6ST,NAR.TONG.

YA-L-NT Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window
  • Narrow Tongue

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YA6CLNT6
Item Number YA6CLNT6
Manufacturer Burndy
Product Series YA-L-NT
Family Series Burndy Terminals, YA-L-NT Series
Terminal Type Barrel - Standard, Narrow Tongue
Wire Size 6 AWG
Wire Size (AWG) 6 AWG
Volts 600 V
Insulated Non-Insulated
Color Blue
Terminal Material Copper
Plating Material Electro-Tin
Stud Size #6
Wire Strip Length 0.875 "
Tongue Width 0.29 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved