The store will not work correctly when cookies are disabled.
YAE14N77F
Burndy Terminals, YAENF Series
MFG Item Number
YAE14N77F
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
YAE14N77F |
Item Number |
YAE14N77F |
Manufacturer |
Burndy |
Product Series |
YAENF |
Family Series |
Burndy Terminals, YAENF Series |
Terminal Type |
Spade/Fork |
Wire Size |
16-14 AWG |
Wire Size (AWG) |
14 AWG, 15 AWG, 16 AWG |
Volts |
300 V |
Insulated |
Insulated |
Insulation Material |
Nylon |
Color |
Blue |
Terminal Material |
Copper |
Plating Material |
Tin |
Stud Size |
#6, #8 |
Stud Spacing |
0.29 |
Wire Strip Length |
0.187 " |
Tongue Width |
0.31 " |
Max Temp |
221 °F |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved