YAE14N78F
Burndy Terminals, YAENF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAE14N78F

Burndy Terminals, YAENF Series
In stock
Item Number
YAE14N78F
MFG Item Number
YAE14N78F
Series
This item cannot be canceled or returned
YAE14N78F is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAENF Series
Item #
YAE14N78F
16-14 NYLON FORK 8-10 ST

YAENF Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAE14N78F
Item Number YAE14N78F
Manufacturer Burndy
Product Series YAENF
Family Series Burndy Terminals, YAENF Series
Terminal Type Spade/Fork
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Volts 300 V
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Copper
Plating Material Tin
Stud Spacing 0.34
Wire Strip Length 0.187 "
Tongue Width 0.36 "
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved