YAE14Z3M
Burndy Terminals, YAEZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAE14Z3M

Burndy Terminals, YAEZ Series
In stock
Item Number
YAE14Z3M
MFG Item Number
YAE14Z3M
Series
This item cannot be canceled or returned
YAE14Z3M is available to buy in increments of 2000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAEZ Series
Item #
YAE14Z3M
16-14 NYLON FLANGE 6-8,

YAEZ Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAE14Z3M
Item Number YAE14Z3M
Manufacturer Burndy
Product Series YAEZ
Family Series Burndy Terminals, YAEZ Series
Terminal Type Spade/Fork - Flanged
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Volts 300 V
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Copper
Plating Material Tin
Stud Spacing 0.29
Tongue Width 0.31 "
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved