YAE14Z4
Burndy Terminals, YAEZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAE14Z4

Burndy Terminals, YAEZ Series
In stock
Item Number
YAE14Z4
MFG Item Number
YAE14Z4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAEZ Series
Item #
YAE14Z4
16-14 NYLON FLANGE 8-10

YAEZ Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAE14Z4
Item Number YAE14Z4
Manufacturer Burndy
Product Series YAEZ
Family Series Burndy Terminals, YAEZ Series
Terminal Type Spade/Fork - Flanged
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Volts 300 V
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Copper
Plating Material Tin
Stud Size #10, #8
Stud Spacing 0.34
Tongue Width 0.36 "
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved