The store will not work correctly when cookies are disabled.
YAE18Z3
Burndy Terminals, YAEZ Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
YAE18Z3 |
Item Number |
YAE18Z3 |
Manufacturer |
Burndy |
Product Series |
YAEZ |
Family Series |
Burndy Terminals, YAEZ Series |
Terminal Type |
Spade/Fork - Flanged |
Wire Size |
22-16 AWG |
Wire Size (AWG) |
16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG |
Volts |
300 V |
Insulated |
Insulated |
Insulation Material |
Nylon |
Color |
Red |
Terminal Material |
Copper |
Plating Material |
Tin |
Stud Size |
#6, #8 |
Stud Spacing |
0.29 |
Tongue Width |
0.31 " |
Max Temp |
221 °F |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0.0001 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved