The store will not work correctly when cookies are disabled.
YAE22N65F
Burndy Terminals, YAENF Series
MFG Item Number
YAE22N65F
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
YAE22N65F |
Item Number |
YAE22N65F |
Manufacturer |
Burndy |
Product Series |
YAENF |
Family Series |
Burndy Terminals, YAENF Series |
Terminal Type |
Spade/Fork |
Wire Size |
24-20 AWG |
Wire Size (AWG) |
20 AWG, 21 AWG, 22 AWG, 23 AWG, 24 AWG |
Volts |
300 V |
Insulated |
Insulated |
Insulation Material |
Nylon |
Color |
Amber |
Terminal Material |
Copper |
Plating Material |
Tin |
Stud Size |
#1, #2 |
Stud Spacing |
0.24 |
Wire Strip Length |
0.156 " |
Tongue Width |
0.18 " |
Max Temp |
221 °F |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved