YAEV25H
Burndy Terminals, YAEV-H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAEV25H

Burndy Terminals, YAEV-H Series
In stock
Item Number
YAEV25H
MFG Item Number
YAEV25H
Series
This item cannot be canceled or returned
YAEV25H is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAEV-H Series
Item #
YAEV25H
1/0 NYL HVY DTY RING 3/8

YAEV-H Series Information

Designed to accommodate larger conductor insulation diameters. Made of one piece tin plated pure electrolytic seamless copper tubing for maximum conductivity and ductility. Color‑coded insulating sleeves are locked into position. Inspection hole permits visual check of wire insertion. Meets requirements of SAE‑AS7928.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAEV25H
Item Number YAEV25H
Manufacturer Burndy
Product Series YAEV-H
Family Series Burndy Terminals, YAEV-H Series
Terminal Type Ring
Wire Size 1/0 AWG
Wire Size (AWG) 1/0 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Copper
Wire Strip Length 0.6875 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved