YAEV25L
Burndy Terminals, YAEV-L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAEV25L

Burndy Terminals, YAEV-L Series
In stock
Item Number
YAEV25L
MFG Item Number
YAEV25L
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAEV-L Series
Item #
YAEV25L
Ring Terminal, 3/8in. Stud, 1/0,

YAEV-L Series Information

  • Double Thick Tongue Provides Maximum Reliability and Electrical Capacity Plus an Extra Strong Terminal Tongue
  • Manufactured from One‑Piece Pure Electrolytic Copper
  • Provides High Conductivity, Low Resistance with No Seams to Split plus Ductility for Excellent Crimp Forming Properties
  • Electro‑Tin Plated ‑ Provides Long‑Lasting Corrosion Resistance
  • Nylon Insulated is Locked in Place ‑ Insulation will not Move or Twist Off

The INSULUG™ type YAEV is designed for very demanding high vibration applications encountered in aircraft and aboard ships as well as motor lead applications in hospitals, industrials and generating plants. The nylon insulated seamless, electrolytic copper barrel with double thick tongue provides an extra strong insulated connection. The terminal is rated 105°C and meets SAE‑AS7928 requirements.

  • 300 Volt Nylon Insulation ‑ High Dielectric Strength and Stability in Demanding Oily Environmental Conditions
  • Color Coded ‑ Provides Quick, Easy Wire Size Connector Selection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAEV25L
Item Number YAEV25L
Manufacturer Burndy
Product Series YAEV-L
Family Series Burndy Terminals, YAEV-L Series
Terminal Type Ring
Wire Size 1/0 AWG
Wire Size (AWG) 1/0 AWG
Volts 300 V
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Copper
Plating Material Tin
Wire Strip Length 0.6875 "
Max Temp 221 °F
Comments Bulk
Net Weight 0.0585 lbs
Gross Weight 0.0585 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved