YAEV2CH
Burndy Terminals, YAEV-H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAEV2CH

Burndy Terminals, YAEV-H Series
In stock
Item Number
YAEV2CH
MFG Item Number
YAEV2CH
Series
This item cannot be canceled or returned
YAEV2CH is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAEV-H Series
Item #
YAEV2CH
2 AWG NYL HVYDTY RING 3/

YAEV-H Series Information

Designed to accommodate larger conductor insulation diameters. Made of one piece tin plated pure electrolytic seamless copper tubing for maximum conductivity and ductility. Color‑coded insulating sleeves are locked into position. Inspection hole permits visual check of wire insertion. Meets requirements of SAE‑AS7928.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAEV2CH
Item Number YAEV2CH
Manufacturer Burndy
Product Series YAEV-H
Family Series Burndy Terminals, YAEV-H Series
Terminal Type Ring
Wire Size 2 AWG
Wire Size (AWG) 2 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Terminal Material Copper
Wire Strip Length 0.625 "
Net Weight 0 lbs
Gross Weight 0.0019 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved