YAEV2CRH
Burndy Terminals, YAEVRH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAEV2CRH

Burndy Terminals, YAEVRH Series
In stock
Item Number
YAEV2CRH
MFG Item Number
YAEV2CRH
Series
This item cannot be canceled or returned
YAEV2CRH is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAEVRH Series
Item #
YAEV2CRH
INSULUG

YAEVRH Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAEV2CRH
Item Number YAEV2CRH
Manufacturer Burndy
Product Series YAEVRH
Family Series Burndy Terminals, YAEVRH Series
Terminal Type Ring - 90 Deg
Wire Size 2 AWG
Wire Size (AWG) 2 AWG
Insulated Insulated
Insulation Material Nylon
Color White
Terminal Material Copper
Plating Material Tin
Stud Spacing 0.34
Wire Strip Length 0.625 "
Tongue Width 0.67 "
Approvals UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved