The store will not work correctly when cookies are disabled.
YAEV2CRH1
Burndy Terminals, YAEVRH Series
MFG Item Number
YAEV2CRH1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
YAEVRH Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
YAEV2CRH1 |
Item Number |
YAEV2CRH1 |
Manufacturer |
Burndy |
Product Series |
YAEVRH |
Family Series |
Burndy Terminals, YAEVRH Series |
Terminal Type |
Ring - 90 Deg |
Wire Size |
2 AWG |
Wire Size (AWG) |
2 AWG |
Insulated |
Insulated |
Insulation Material |
Nylon |
Color |
White |
Terminal Material |
Copper |
Plating Material |
Tin |
Stud Size |
1/4 " |
Stud Spacing |
0.34 |
Wire Strip Length |
0.625 " |
Tongue Width |
0.67 " |
Approvals |
UL |
RoHS Compliant |
No |
Net Weight |
0 lbs |
Gross Weight |
0.0029 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved