YAEV4CRH
Burndy Terminals, YAEVRH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAEV4CRH

Burndy Terminals, YAEVRH Series
In stock
Item Number
YAEV4CRH
MFG Item Number
YAEV4CRH
Series
This item cannot be canceled or returned
YAEV4CRH is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAEVRH Series
Item #
YAEV4CRH
HYDENT

YAEVRH Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAEV4CRH
Item Number YAEV4CRH
Manufacturer Burndy
Product Series YAEVRH
Family Series Burndy Terminals, YAEVRH Series
Terminal Type Ring - 90 Deg
Wire Size 4 AWG
Wire Size (AWG) 4 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Terminal Material Copper
Plating Material Tin
Stud Spacing 0.28
Wire Strip Length 0.5 "
Tongue Width 0.53 "
Approvals UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0.0019 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved