YAEV6CRH1
Burndy Terminals, YAEVRH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAEV6CRH1

Burndy Terminals, YAEVRH Series
In stock
Item Number
YAEV6CRH1
MFG Item Number
YAEV6CRH1
Series
This item cannot be canceled or returned
YAEV6CRH1 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAEVRH Series
Item #
YAEV6CRH1
HYLUG

YAEVRH Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAEV6CRH1
Item Number YAEV6CRH1
Manufacturer Burndy
Product Series YAEVRH
Family Series Burndy Terminals, YAEVRH Series
Terminal Type Ring - 90 Deg
Wire Size 6 AWG
Wire Size (AWG) 6 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Terminal Material Copper
Plating Material Tin
Stud Spacing 0.28
Wire Strip Length 0.5 "
Tongue Width 0.5 "
Approvals UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0.0016 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved