YAZ1C2TC14
Burndy Terminals, YAZ-2TC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAZ1C2TC14

Burndy Terminals, YAZ-2TC Series
In stock
Item Number
YAZ1C2TC14
MFG Item Number
YAZ1C2TC14
Series
YAZ1C2TC14 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAZ-2TC Series
Item #
YAZ1C2TC14
CULUG-#1AWG-LONG W/PORT

YAZ-2TC Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAZ1C2TC14
Item Number YAZ1C2TC14
Manufacturer Burndy
Product Series YAZ-2TC
Family Series Burndy Terminals, YAZ-2TC Series
Terminal Type Barrel - Long, Two Hole
Wire Size 1 AWG
Wire Size (AWG) 1 AWG
Volts 600 V
Insulated Non-Insulated
Color Green
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 0.625
Wire Strip Length 1.4375 "
Tongue Width 0.67 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved