YAZ252TC38
Burndy Terminals, YAZ-2TC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAZ252TC38

Burndy Terminals, YAZ-2TC Series
In stock
Item Number
YAZ252TC38
MFG Item Number
YAZ252TC38
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAZ-2TC Series
Item #
YAZ252TC38
CULUG-1/0STR-LONG W/PORT

YAZ-2TC Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAZ252TC38
Item Number YAZ252TC38
Manufacturer Burndy
Product Series YAZ-2TC
Family Series Burndy Terminals, YAZ-2TC Series
Terminal Type Barrel - Long, Two Hole
Wire Size 1/0 AWG
Wire Size (AWG) 1/0 AWG
Volts 600 V
Insulated Non-Insulated
Color Pink
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 1
Wire Strip Length 1.4375 "
Tongue Width 0.75 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved