YAZ282NTC38
Burndy Terminals, YAZ-2TC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAZ282NTC38

Burndy Terminals, YAZ-2TC Series
In stock
Item Number
YAZ282NTC38
MFG Item Number
YAZ282NTC38
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAZ-2TC Series
Item #
YAZ282NTC38
CULUG-4/0STR-LONG W/PORT

YAZ-2TC Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAZ282NTC38
Item Number YAZ282NTC38
Manufacturer Burndy
Product Series YAZ-2TC
Family Series Burndy Terminals, YAZ-2TC Series
Terminal Type Barrel - Long, Two Hole
Wire Size 4/0 AWG
Wire Size (AWG) 4/0 AWG
Volts 600 V
Insulated Non-Insulated
Color Purple
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 1.75
Wire Strip Length 1.6875 "
Tongue Width 1.02 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0142 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved