YAZ2C2NTC38
Burndy Terminals, YAZ-2TC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAZ2C2NTC38

Burndy Terminals, YAZ-2TC Series
In stock
Item Number
YAZ2C2NTC38
MFG Item Number
YAZ2C2NTC38
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAZ-2TC Series
Item #
YAZ2C2NTC38
CULUG-#2 STR-LONG W/PORT

YAZ-2TC Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAZ2C2NTC38
Item Number YAZ2C2NTC38
Manufacturer Burndy
Product Series YAZ-2TC
Family Series Burndy Terminals, YAZ-2TC Series
Terminal Type Barrel - Long, Two Hole
Wire Size 2 AWG
Wire Size (AWG) 2 AWG
Volts 600 V
Insulated Non-Insulated
Color Brown
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 0.375
Wire Strip Length 1.3125 "
Tongue Width 0.6 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0051 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved