The store will not work correctly when cookies are disabled.
YAZ342NTCFX
Burndy Terminals, YAZ-FX Series
MFG Item Number
YAZ342NTCFX
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
YAZ-FX Series Information
- Two Hole HYLUG™
- Electro‑Tin Plated
- UL and CSA Approved
- Inspection Window
- Beveled Entry
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
YAZ342NTCFX |
Item Number |
YAZ342NTCFX |
Manufacturer |
Burndy |
Product Series |
YAZ-FX |
Family Series |
Burndy Terminals, YAZ-FX Series |
Terminal Type |
Barrel - Long, Two Hole |
Wire Size |
373.3 kcmil |
Wire Size (kcmil) |
373.3 kcmil |
Volts |
600 V |
Insulated |
Non-Insulated |
Color |
Blue |
Terminal Material |
Copper |
Plating Material |
Electro-Tin |
Stud Size |
1/2 " |
Stud Spacing |
1.75 |
Wire Strip Length |
2.3125 " |
Tongue Width |
1.55 " |
Max Temp |
194 °F |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0.629 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved