YAZ342TC38FX
Burndy Terminals, YAZ-FX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAZ342TC38FX

Burndy Terminals, YAZ-FX Series
In stock
Item Number
YAZ342TC38FX
MFG Item Number
YAZ342TC38FX
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAZ-FX Series
Item #
YAZ342TC38FX
HYLUG-LONG BARREL W/PORT

YAZ-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAZ342TC38FX
Item Number YAZ342TC38FX
Manufacturer Burndy
Product Series YAZ-FX
Family Series Burndy Terminals, YAZ-FX Series
Terminal Type Barrel - Long, Two Hole
Wire Size 373.3 kcmil
Wire Size (kcmil) 373.3 kcmil
Volts 600 V
Insulated Non-Insulated
Color Blue
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 1
Wire Strip Length 2.3125 "
Tongue Width 1.55 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.523 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved