YAZ382NTCFX
Burndy Terminals, YAZ-FX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAZ382NTCFX

Burndy Terminals, YAZ-FX Series
In stock
Item Number
YAZ382NTCFX
MFG Item Number
YAZ382NTCFX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAZ-FX Series
Item #
YAZ382NTCFX
CULUG-500FLX-LONG W/PORT

YAZ-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAZ382NTCFX
Item Number YAZ382NTCFX
Manufacturer Burndy
Product Series YAZ-FX
Family Series Burndy Terminals, YAZ-FX Series
Terminal Type Barrel - Long, Two Hole
Wire Size 535.3 kcmil
Wire Size (kcmil) 535.3 kcmil
Volts 600 V
Insulated Non-Insulated
Color Pink
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 1.75
Wire Strip Length 2.875 "
Tongue Width 1.81 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0.98 lbs
Gross Weight 0.0569 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved