YAZ442NT38FX
Burndy Terminals, YAZ-FX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAZ442NT38FX

Burndy Terminals, YAZ-FX Series
In stock
Item Number
YAZ442NT38FX
MFG Item Number
YAZ442NT38FX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAZ-FX Series
Item #
YAZ442NT38FX
HYLUG-LONG W/PORT-NARTNG

YAZ-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Manufacturer Part Number YAZ442NT38FX
Item Number YAZ442NT38FX
Manufacturer Burndy
Product Series YAZ-FX
Family Series Burndy Terminals, YAZ-FX Series
Terminal Type Barrel - Long, Two Hole
Wire Size 777.7 kcmil
Wire Size (kcmil) 777.7 kcmil
Volts 600 V
Insulated Non-Insulated
Color Yellow
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 1
Wire Strip Length 3.0625 "
Tongue Width 1.63 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 1.195 lbs
Gross Weight 1.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved