YAZV1C2TC14FX
Burndy Terminals, YAZ-FX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAZV1C2TC14FX

Burndy Terminals, YAZ-FX Series
In stock
Item Number
YAZV1C2TC14FX
MFG Item Number
YAZV1C2TC14FX
Series
This item cannot be canceled or returned
YAZV1C2TC14FX is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAZ-FX Series
Item #
YAZV1C2TC14FX
CULUG-#1FLEX-LONG W/PORT

YAZ-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAZV1C2TC14FX
Item Number YAZV1C2TC14FX
Manufacturer Burndy
Product Series YAZ-FX
Family Series Burndy Terminals, YAZ-FX Series
Terminal Type Barrel - Long, Two Hole
Wire Size 1 AWG
Wire Size (AWG) 1 AWG
Volts 600 V
Insulated Non-Insulated
Color Green
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 0.625
Wire Strip Length 1.4375 "
Tongue Width 0.75 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved