YAZV262TC14E2FX
Burndy Terminals, YAZ-FX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAZV262TC14E2FX

Burndy Terminals, YAZ-FX Series
In stock
Item Number
YAZV262TC14E2FX
MFG Item Number
YAZV262TC14E2FX
Series
This item cannot be canceled or returned
YAZV262TC14E2FX is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAZ-FX Series
Item #
YAZV262TC14E2FX
CULUG-2/0FLX-LONG W/PORT

YAZ-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Inspection Window
  • Beveled Entry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAZV262TC14E2FX
Item Number YAZV262TC14E2FX
Manufacturer Burndy
Product Series YAZ-FX
Family Series Burndy Terminals, YAZ-FX Series
Terminal Type Barrel - Long, Two Hole
Wire Size 2/0 AWG
Wire Size (AWG) 2/0 AWG
Volts 600 V
Insulated Non-Insulated
Color Black
Terminal Material Copper
Plating Material Electro-Tin
Stud Spacing 0.75
Wire Strip Length 1.5625 "
Tongue Width 0.93 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved