YCHC29TC2
Burndy Terminals, YCHC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YCHC29TC2

Burndy Terminals, YCHC Series
In stock
Item Number
YCHC29TC2
MFG Item Number
YCHC29TC2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YCHC Series
Item #
YCHC29TC2
250-2 TO 2-6 CU FIG C

YCHC Series Information

Copper CRIMPIT C‑Tap

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements
  • Color‑coded on the connector for easy die matching.

The type YCHC copper CRIMPIT features a wide range of run/tap combinations including Class B code I and locomotive flexible conductor combinations, allowing for maximum flexibility for the design and installation of a system.

  • Accommodates a wide range of run/tap combinations
  • Features permanent inspectability of the installed connector. insuring consistent reliability.
  • Up to 35 kV
  • UL Listed 90 deg C (194 deg F)
  • UL Listed and CSA Certified Insulating Cover Available in Both Black and Clear

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YCHC29TC2
Item Number YCHC29TC2
Manufacturer Burndy
Product Series YCHC
Family Series Burndy Terminals, YCHC Series
Terminal Type C-Tap
Wire Size 2 AWG
Wire Size (AWG) 2 AWG
Volts 600 V
Insulated Non-Insulated
Color Red
Terminal Material Copper
Wire Strip Length 1 "
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved