YGHA282N
Burndy Terminals, YGH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YGHA282N

Burndy Terminals, YGH Series
In stock
Item Number
YGHA282N
MFG Item Number
YGHA282N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YGH Series
Item #
YGHA282N
CU 4/0, HVY DUTY GRD TER

YGH Series Information

  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness.
  • Prefilled with PENETROX compound and strip sealed.

Heavy duty HYLUG irreversible compression terminal designed not only to carry short circuit load, but to also withstand high mechanical stress. Each conductor element has an inspection probe hole and a center stop to ensure proper cable insertion. Rated for Direct Burial.

  • Rated for direct Burial in earth or concreate.
  • Each connector is clearly marked with the wire size and type, die index, and color coding.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YGHA282N
Item Number YGHA282N
Manufacturer Burndy
Product Series YGH
Family Series Burndy Terminals, YGH Series
Terminal Type Ring
Wire Size 4/0 AWG
Wire Size (AWG) 4/0 AWG
Insulated Non-Insulated
Terminal Material Copper
Stud Size 1/2 "
Stud Spacing 1.75
Tongue Width 1.22 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.0325 lbs
Gross Weight 0.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved