YGL29C29
Burndy Terminals, YGL-C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YGL29C29

Burndy Terminals, YGL-C Series
In stock
Item Number
YGL29C29
MFG Item Number
YGL29C29
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YGL-C Series
Item #
YGL29C29
2-250 TO 2-250 GRD GRID/

YGL-C Series Information

  • Manufactured from high‑conductivity wrought copper.
  • Acceptable for direct burial into earth or concrete.

The Type YGL‑C is an irreversible compression ground grid cross connector which allows adjustment of the compression elements prior to installation. Only six connectors and four dies are required to install all combinations for #5 to 500 kcmil.

  • Prefilled with PENETROX E compound and strip sealed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YGL29C29
Item Number YGL29C29
Manufacturer Burndy
Product Series YGL-C
Family Series Burndy Terminals, YGL-C Series
Terminal Type Cross
Wire Size 2 AWG-250 kcmil
Wire Size (AWG) 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG
Wire Size (kcmil) 250 kcmil
Insulated Non-Insulated
Terminal Material Copper
Max Temp 221 °F
Approvals CSA, DB, UL
RoHS Compliant Yes
Comments 1/2-5/8 Rod
Net Weight 0 lbs
Gross Weight 0.0494 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved