YGL34C34
Burndy Terminals, YGL-C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YGL34C34

Burndy Terminals, YGL-C Series
In stock
Item Number
YGL34C34
MFG Item Number
YGL34C34
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YGL-C Series
Item #
YGL34C34
250-500 TO 250-500 GRD G

YGL-C Series Information

  • Manufactured from high‑conductivity wrought copper.
  • Acceptable for direct burial into earth or concrete.

The Type YGL‑C is an irreversible compression ground grid cross connector which allows adjustment of the compression elements prior to installation. Only six connectors and four dies are required to install all combinations for #5 to 500 kcmil.

  • Prefilled with PENETROX E compound and strip sealed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YGL34C34
Item Number YGL34C34
Manufacturer Burndy
Product Series YGL-C
Family Series Burndy Terminals, YGL-C Series
Terminal Type Cross
Wire Size 250-500 kcmil
Wire Size (kcmil) 250 kcmil, 300 kcmil, 350 kcmil, 400 kcmil, 450 kcmil, 500 kcmil
Insulated Non-Insulated
Terminal Material Copper
Max Temp 221 °F
Approvals CSA, DB, UL
RoHS Compliant Yes
Comments 5/8-3/4 Rod
Net Weight 0 lbs
Gross Weight 0.1313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved