YKA33R2N
Burndy Terminals, YKA-R-2N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YKA33R2N

Burndy Terminals, YKA-R-2N Series
In stock
Item Number
YKA33R2N
MFG Item Number
YKA33R2N
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YKA-R-2N Series
Item #
YKA33R2N
336 AL/CU DISCON 2 HOLE

YKA-R-2N Series Information

  • Constructed out of high‑strength aluminum.
  • Hardware Supplied.

The Type YKA‑R‑2N is an aluminum compression terminal with fixed hardware and positioning pin for making disconnectable tap or jumper connections. Supplied with aluminum bolts and washer‑face, self locking nuts.

  • Prefilled with PENETROX E compound and capped.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YKA33R2N
Item Number YKA33R2N
Manufacturer Burndy
Product Series YKA-R-2N
Family Series Burndy Terminals, YKA-R-2N Series
Terminal Type Disconnect - Female
Wire Size 394.5 kcmil
Wire Size (kcmil) 394.5 kcmil
Insulated Non-Insulated
Terminal Material Copper
Stud Spacing 1.75
Tongue Width 1.9 "
Max Temp 221 °F
RoHS Compliant Yes
Net Weight 0.71 lbs
Gross Weight 0.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved