YS1CLBOX
Burndy Terminals, YS-L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YS1CLBOX

Burndy Terminals, YS-L Series
In stock
Item Number
YS1CLBOX
MFG Item Number
YS1CLBOX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YS-L Series
Item #
YS1CLBOX
BUTT SPLICE F/COPPER CABLE, 1 STR

YS-L Series Information

  • Constructed out of high‑conductivity wrought copper.
  • Standard barrel length.

The Type YS‑L copper compression splice is ideal for limited space applications while providing ample barrel length for proper crimp. Features multiple conductor stops that provide for proper conductor insertion.

  • 4 Center Conductor stops.
  • Connectors clearly marked with color code, and wire size.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YS1CLBOX
Item Number YS1CLBOX
Manufacturer Burndy
Product Series YS-L
Family Series Burndy Terminals, YS-L Series
Terminal Type Butt Connector
Wire Size 1 AWG
Wire Size (AWG) 1 AWG
Insulated Non-Insulated
Color Green
Terminal Material Copper
Wire Strip Length 0.937 "
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved