YS26
Burndy Terminals, YS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YS26

Burndy Terminals, YS Series
In stock
Item Number
YS26
MFG Item Number
YS26
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YS Series
Item #
YS26
BUTT SPLICE LONG 2/0

YS Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑Tin Plated for greater tensile strength and cable support.

The type YS copper compression splice is ideal for 600 volt heavy duty applications, and may also be used up 35k volt. The YS' robust construction and high pull‑out force provides extra security for much greater mechanical and electrical properties.

  • High pull‑out force.
  • Four center conductor stops for proper conductor insertion.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YS26
Item Number YS26
Manufacturer Burndy
Product Series YS
Family Series Burndy Terminals, YS Series
Terminal Type Butt Connector
Wire Size 2/0 AWG
Wire Size (AWG) 2/0 AWG
Insulated Non-Insulated
Color Black
Terminal Material Copper
Wire Strip Length 1.562 "
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved