YS44L
Burndy Terminals, YS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YS44L

Burndy Terminals, YS Series
In stock
Item Number
YS44L
MFG Item Number
YS44L
Series
YS44L is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YS Series
Item #
YS44L
1000 KCMIL,SHORT,SPLICE

YS Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑Tin Plated for greater tensile strength and cable support.

The type YS copper compression splice is ideal for 600 volt heavy duty applications, and may also be used up 35k volt. The YS' robust construction and high pull‑out force provides extra security for much greater mechanical and electrical properties.

  • High pull‑out force.
  • Four center conductor stops for proper conductor insertion.

Specifications

Specifications
Manufacturer Part Number YS44L
Item Number YS44L
Manufacturer Burndy
Product Series YS
Family Series Burndy Terminals, YS Series
Terminal Type Butt Connector
Wire Size 1,000 kcmil
Wire Size (kcmil) 1,000 kcmil
Insulated Non-Insulated
Color White
Terminal Material Copper
Wire Strip Length 1.937 "
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0.93 lbs
Gross Weight 0.93 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved