YS4CA1
Burndy Terminals, YS-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YS4CA1

Burndy Terminals, YS-A Series
In stock
Item Number
YS4CA1
MFG Item Number
YS4CA1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YS-A Series
Item #
YS4CA1
ALUMINUM BUTT SPLICE

YS-A Series Information

  • Constructed out of high‑conductivity wrought aluminum with heavy‑duty wall thickness
  • Electro‑tin plated for long lasting corrosion resistance.
  • Internally beveled barrel provides easy cable entry.
  • Color‑coded end caps for easy identification.

The Type YS‑A is a high‑conductivity aluminum tin‑plated compression butt splice for use on all combinations of aluminum to aluminum, aluminum to copper, and copper to copper conductor materials.

  • Prefilled with PENETROX compound.
  • Connectors clearly marked with color code, and wire size.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YS4CA1
Item Number YS4CA1
Manufacturer Burndy
Product Series YS-A
Family Series Burndy Terminals, YS-A Series
Terminal Type Butt Connector
Wire Size 4 AWG
Wire Size (AWG) 4 AWG
Insulated Non-Insulated
Color Green
Terminal Material Aluminum
Wire Strip Length 0.875 "
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0013 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved