YSE14HN
Burndy Terminals, YSEHN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YSE14HN

Burndy Terminals, YSEHN Series
In stock
Item Number
YSE14HN
MFG Item Number
YSE14HN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YSEHN Series
Item #
YSE14HN
BUTT SPLICE, 16-14, TPCU

YSEHN Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YSE14HN
Item Number YSE14HN
Manufacturer Burndy
Product Series YSEHN
Family Series Burndy Terminals, YSEHN Series
Terminal Type Butt Connector
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Volts 600 V
Insulated Insulated
Insulation Material Nylon
Terminal Material Annealed Copper
Plating Material Tin
Wire Strip Length 0.218 "
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0003 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved