YSS6RG2
Burndy Terminals, YSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YSS6RG2

Burndy Terminals, YSS Series
In stock
Item Number
YSS6RG2
MFG Item Number
YSS6RG2
Series
YSS6RG2 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YSS Series
Item #
YSS6RG2
6 AL/ACSR SPLICE

YSS Series Information

  • Manufactured from high strength aluminum with high‑load bearing capacity.
  • Pre‑filled with PENETROX joint compound

The Type YDS is a single aluminum sleeve designed for service drop or short span overhead distribution lines.

  • Color‑coded

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YSS6RG2
Item Number YSS6RG2
Manufacturer Burndy
Product Series YSS
Family Series Burndy Terminals, YSS Series
Terminal Type Butt Connector
Wire Size 6 AWG
Wire Size (AWG) 6 AWG
Insulated Non-Insulated
Color Blue
Terminal Material Copper
Comments 900lbs Holding Strength
Net Weight 0 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved