YSV14
Burndy Terminals, YSV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YSV14

Burndy Terminals, YSV Series
In stock
Item Number
YSV14
MFG Item Number
YSV14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YSV Series
Item #
YSV14
Butt Splice, 20-14AWG, Uninsulated,

YSV Series Information

  • Constructed electrolytic copper, providing maximum conductivity and low resistance.
  • Tin‑plated for durable, long‑lasting corrosion resistance.
  • Features beveled wire entry for smooth wire insertion.

The Type YSV HYLINK type is a seamless splice connector used t splice stranded and solid copper conductors in virtually all heavy duty industrial and general purpose applications.

  • Constructed with seamless tubing for increased durability and longevity.
  • Features positive center wire stops, allowing for easy proper wire insertion depth.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YSV14
Item Number YSV14
Manufacturer Burndy
Product Series YSV
Family Series Burndy Terminals, YSV Series
Terminal Type Butt Connector
Wire Size 20-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Wire Strip Length 0.25 "
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved