YSV9CL
Burndy Terminals, YSV-L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YSV9CL

Burndy Terminals, YSV-L Series
In stock
Item Number
YSV9CL
MFG Item Number
YSV9CL
Series
This item cannot be canceled or returned
YSV9CL is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YSV-L Series
Item #
YSV9CL
Butt Splice, 9AWG, Uninsulated, Bulk

YSV-L Series Information

  • Constructed electrolytic copper, providing maximum conductivity and low resistance.
  • Tin‑plated for durable, long‑lasting corrosion resistance.
  • Features beveled wire entry for smooth wire insertion.

The Type YSV‑L HYLINK type is a seamless splice connector used t splice stranded and solid copper conductors in virtually all heavy duty industrial and general purpose applications.

  • Constructed with seamless tubing for increased durability and longevity.
  • Features positive center wire stops, allowing for easy proper wire insertion depth.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YSV9CL
Item Number YSV9CL
Manufacturer Burndy
Product Series YSV-L
Family Series Burndy Terminals, YSV-L Series
Terminal Type Butt Connector
Wire Size 9 AWG
Wire Size (AWG) 9 AWG
Volts 600 V
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Wire Strip Length 0.3125 "
Approvals CSA, UL
RoHS Compliant Yes
Comments Bulk
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved