100FE
Bussmann Fuses, FE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100FE

Bussmann Fuses, FE Series
In stock
Item Number
100FE
MFG Item Number
100FE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FE Series
Item #
100FE
FUSE

FE Series Information

  • 35~100 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
FE Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100FE
Item Number 100FE
Manufacturer Bussmann
Product Series FE
Family Series Bussmann Fuses, FE Series
I2t Clearing Amps 2.8 kA
Current Rating 100 A
Voltage (AC) 660 VAC
Voltage (DC) 450 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contact No
Length (mm) 77 mm
Width (mm) 17.1 mm
Depth (mm) 17.1 mm
Diameter (mm) 17.1 mm
Body Length (mm) 77 mm
Mounting Centers (mm) 63.5 mm
Diameter (in) 0.67 "
Body Length (in) 1.88 "
Mounting Centers (in) 2.5 "
RoHS No
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved