100NHG000B
Bussmann Fuses, NH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100NHG000B

Bussmann Fuses, NH Series
In stock
Item Number
100NHG000B
MFG Item Number
100NHG000B
Series
100NHG000B is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NH Series
Item #
100NHG000B
FUSE

NH Series Information

  • 2~1600 Amps
  • 500VAC
  • Operating Class gL/gG
  • Center Bladed
  • IEC, DIN Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, etc. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or DIN rail mounted.

  • Silver‑Plated Copper Contact Blades
  • Corrosion Proof


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100NHG000B
Item Number 100NHG000B
Manufacturer Bussmann
Product Series NH
Family Series Bussmann Fuses, NH Series
Current Rating 100 A
Voltage (AC) 500 VAC
Class gL-gG
Characteristic General Purpose
Package Type Center Bladed
Interrupt Rating 120 kA AC
Trip Indicator No
Alarm Contact No
Length (mm) 78.5 mm
Width (mm) 21 mm
Depth (mm) 41 mm
Body Length (mm) 49 mm
Body Length (in) 1.93 "
RoHS No
Net Weight 0.414 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved